Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79811XS-BLK
  • Mfr. Model # S79811XS-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Insulated Safety Bib Overall
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09
  • Closure Type 2-Way Zipper Under Storm Flap
  • Fits Waist Size 27" to 28"
  • Inseam 31"
  • Fabric Weight 300D
  • ANSI Class Class 1, Level 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list