Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79811XL-BLK
  • Mfr. Model # S79811XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Insulated Bib Overall
  • Material 100% Polyurethane-Coated Polyester
  • Closure Type Zipper
  • Standards CSA-Z96-09 Class 1, Level 2
  • Lining Material Quilted 6 oz polyeter insulation
  • Fabric Weight 5.3 oz.
  • Fits Chest Size 46" - 48"
  • Inseam 32 to 35"
  • Fits Waist Size 40 to 42"
  • Number of Outside Pockets 7
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list