Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79811S-FLGR
  • Mfr. Model # S79811S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 5.0 lbs

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Ankle to hip Delrin zipper. Turned under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Item High Visibility Insulated Bib Overalls
  • Standards ANSI, CSA, Class 3
  • Colour Fluorescent Green
  • Material 100% Polyurethane Coated Polyester
  • Closure Type 2-Way Covered Full Leg and Front Zippers
  • Fits Waist Size 29" - 31"
  • Gender Men's
  • Fabric Weight 5.3 oz.
  • Inseam 32"
  • Number of Outside Pockets 8
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list