Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79811M-BLK
  • Mfr. Model # S79811M-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Insulated Bib Overall
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 1, Level 2
  • Lining Material Quilted 6 oz polyeter insulation
  • Closure Type Zipper
  • Fabric Weight 5.3 oz.
  • Inseam 32" to 35"
  • Fits Waist Size 32" to 34"
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list