CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79811L-FLGR
  • Mfr. Model # S79811L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 5.0 lbs

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Ankle to hip Delrin zipper. Turned under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Colour Fluorescent Green
  • Item High Visibility Insulated Bib Overalls
  • Material 100% Polyurethane Coated Polyester
  • Standards ANSI, CSA, Class 3
  • Fabric Weight 5.3 oz.
  • Closure Type 2-Way Covered Full Leg and Front Zippers
  • Fits Waist Size 36" - 38"
  • Inseam 32"
  • Gender Men's
  • Number of Outside Pockets 8
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list