Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75731-5XL-BLZ
  • Mfr. Model # S75731-5XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Blaze Orange
  • Material 100% cotton duck
  • Item Insulated Bib Overall
  • Standards CSA-Z96-09 Class 2, Level 2
  • Closure Type Zipper
  • Fabric Weight 10 oz.
  • Lining Material Quilted 6 oz polyeter insulation
  • Fits Waist Size 52" to 54"
  • Fits Chest Size 58" - 60"
  • Inseam 32"
  • Gender Men's
  • Number of Outside Pockets 8
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list