Skip Content
Discontinued with Replacement
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75711S-BLZ
  • Mfr. Model # S75711S-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
OVERALLS BIB INSULATED ORANGE CL2

Price: NA

Technical Specs

  • Colour Blaze Orange
  • Standards CSA-Z96-09 Class 2, Level 2
  • Material 100% cotton duck
  • Item Insulated Bib Overall
  • Lining Material Quilted 6 oz polyeter insulation
  • Fabric Weight 10 oz.
  • Closure Type Zipper
  • Fits Chest Size 35" - 37"
  • Inseam 32"
  • Gender Men's
  • Fits Waist Size 29" to 31"
  • Number of Outside Pockets 8
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list