Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75472-2XL-BLZ
  • Mfr. Model # S75472-2XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 5.3 lbs

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 12 oz. 100% cotton, Lining: quilted 6 oz. polyester insulation. Seam-sealed waterproof seat, waterproof double knees. Exclusive double front legs. Turn under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Size 2X-Large
  • Colour Blaze Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List