CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULATED BIB OVERALLS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75471L-BLZ
  • Mfr. Model # S75471L-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 4.8 lbs

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 12 oz. 100% cotton, Lining: quilted 6 oz. polyester insulation. Seam-sealed waterproof seat, waterproof double knees. Exclusive double front legs. Turn under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list