Skip Content
Discontinued with Replacement
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC INSULATED BIB OVERALLS

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75372-3XL-BLZ
  • Mfr. Model # S75372-3XL-BLZ
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CSA TRAFFIC INSULATED BIB OVERALLS

Price: NA

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 12 oz. 100% cotton, Lining: quilted 6 oz. polyester insulation. Seam-sealed waterproof seat, waterproof double knees. Exclusive double front legs. Turn under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list