Skip Content
Discontinued with Replacement
CSA TRAFFIC HYDRO PARKA W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC HYDRO PARKA W/HOOD

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17371XL-BLZ
  • Mfr. Model # S17371XL-BLZ
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CSA TRAFFIC HYDRO PARKA W/HOOD

Price: NA

Product Details

CSA Traffic Hydro Parka with Quick Release Hood. Fabric: 12 oz. 100% cotton, Lining: quilted 8 oz. polyester insulation. Quick-release adjustable hard hat hood. 3M(TM) Scotchlite(TM) reflective material. Meets CSA Z96-09, Class 2, Level 2.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list