CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17471XL-BLK
  • Mfr. Model # S17471-XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2363
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Traffic Parka with Hood
  • Length 35-1/2"
  • Size X-Large
  • Standards CSA-Z96-09 Class 1, Level 2
  • Material 100% Cotton
  • Lining Material 100% Polyester
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Number of Inside Pockets 2
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list