Skip Content
CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17471M-BLK
  • Mfr. Model # S17471-M-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2363
  • Shipping Weight 4.0 lbs

Technical Specs

  • Length 34-1/2"
  • Item Traffic Parka with Hood
  • Colour Black
  • Material 100% Cotton
  • Size Medium
  • Lining Material 100% Polyester
  • Insulated Yes
  • Standards CSA-Z96-09 Class 1, Level 2
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list