Skip Content
CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HYDRO PARKA W/HOOD,BLK,3XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17472-3XL-BLK
  • Mfr. Model # S17472-3XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Traffic Parka with Hood
  • Colour Black
  • Length 36-1/2"
  • Size 3X-Large
  • Material 100% Cotton
  • Standards CSA-Z96-09 Class 1, Level 2
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fabric Weight 12 oz.
  • Insulated Yes
  • Fits Chest Size 52" - 54"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list