Skip Content
CSA TRAFFIC HV PARKA W/HOOD,ORG,2XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HV PARKA W/HOOD,ORG,2XS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17601XXS-FLOR
  • Mfr. Model # S17601XXS-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Hi-Vis Insulated Parka
  • Colour Fluorescent Orange
  • Length 33"
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-09 Class 2, Level 2
  • Size 2X-Small
  • Fabric Weight 300D
  • Insulated Yes
  • Closure Type Zipper with Storm Flap
  • Lining Material 100% Polyester
  • Gender Men's
  • Fits Chest Size 28" - 30"
  • ANSI Class ANSI 107-2010 Compliant Class 3, Level 2
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list