Skip Content
CSA TRAFFIC HV PARKA W/HOOD,BLK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HV PARKA W/HOOD,BLK,XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17611XL-BLK
  • Mfr. Model # S17611-XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Length 35-1/2"
  • Material 100% Polyurethane-Coated Polyester
  • Item Hi-Vis Insulated Parka
  • Standards CSA-Z96-09 Class 1, Level 2
  • Size X-Large
  • Lining Material 100% Polyester
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 300D
  • Fits Chest Size 46" - 48"
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list