CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49431-5XL-FLOR
  • Mfr. Model # S49431-5XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Length 32
  • Size 5X-Large
  • Material 100% Polyester
  • Item Short Sleeve Shirt
  • Closure Type Zipper
  • Standards CSA Z96-09, Class 2, Level 2
  • Fabric Weight 270 gsm
  • Fits Chest Size 41"
  • Sleeve Length 38.25
  • Gender Unisex
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list