Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49431-4XL-BLK
  • Mfr. Model # S49431-4XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Length 31-3/4"
  • Size 4X-Large
  • Standards CSA-Z96-09
  • Item Hi Visibility Fleece Hoodie
  • Material 100% Anti-Pill Polyester Fleece
  • Fabric Weight 270 gsm
  • Closure Type Zipper
  • Sleeve Length 39-5/8"
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list