Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49421-3XL-BLK
  • Mfr. Model # S49421-3XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Item Short Sleeve Shirt
  • Length 31-1/4"
  • Material 100% Polyester
  • Size 3X-Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Fabric Weight 270 gsm
  • Closure Type Zipper
  • Sleeve Length 39"
  • Fits Chest Size 64-1/2"
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107-2010 Class 2, Level 2
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list