Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49411XS-FLGR
  • Mfr. Model # S49411XS-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Item Hooded Sweatshirt
  • Material 100% Fleece
  • Length 28-1/4"
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Zipper
  • Size X-Small
  • Fits Chest Size 38"
  • Fabric Weight 270 gsm
  • Gender Unisex
  • Sleeve Length 35"
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list