Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49411S-BLK
  • Mfr. Model # S49411S-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length 28-3/4"
  • Item Hooded Sweatshirt
  • Colour High Visibility Yellow
  • Size Small
  • Standards CSA Z96-09, Class 2, Level 2
  • Material 100% Fleece
  • Closure Type Zipper
  • Sleeve Length 35-5/8"
  • Fabric Weight 270 gsm
  • Fits Chest Size 41"
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list