Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49411M-BLK
  • Mfr. Model # S49411M-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour High Visibility Yellow
  • Item Hooded Sweatshirt
  • Length 29-1/4"
  • Size Medium
  • Material 100% Fleece
  • Standards CSA Z96-09, Class 2, Level 2
  • Fabric Weight 270 gsm
  • Closure Type Zipper
  • Fits Chest Size 43-1/2"
  • Sleeve Length 36-1/4"
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list