Skip Content
CSA TRAFFIC HOODIE W/QR HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC HOODIE W/QR HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS49411LGE-FLOR
  • Mfr. Model # S49411LGE-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.68 lbs

Product Details

CSA Traffic Hoodie with Quick-Release Hood. Fabric: 100% polyester fleece. 3M( TM) Scotchlite( TM) reflective material. Meets CSA-Z96-09 Class 2, Level 2. Meets WCB/Worksafe striping configuration. Fluorescent Orange, Size: Large.

Technical Specs

  • Size Large
  • Colour Fluorescent Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List