Skip Content
CSA T-SHIRT W/ POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT W/ POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39213-5XL-BLK
  • Mfr. Model # S39213-5XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Length 34-1/2"
  • Item Short Sleeve T-Shirt
  • Size 5X-Large
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Fabric Weight 3.67 oz.
  • Sleeve Length 11-3/4"
  • Fits Chest Size 58" - 60"
  • Number of Outside Pockets 1
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list