CSA T-SHIRT W/ POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT W/ POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39213-4XL-BLK
  • Mfr. Model # S39213-4XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Hi Visibility Fleece Hoodie
  • Material 100% Polyester Anti-Pill Microfleece
  • Length 28-3/4"
  • Size Small
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Sleeve Length 35-5/8"
  • Number of Outside Pockets 2
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Fabric Weight 250 g
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list