Skip Content
CSA T-SHIRT W/ POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT W/ POCKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39212-3XL-BLK
  • Mfr. Model # S39212-3XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Length 33"
  • Item Short Sleeve T-Shirt
  • Size 3X-Large
  • Colour Black
  • Standards CSA-Z96-2009 Class 1, Level 2
  • Sleeve Length 11-1/4"
  • Fits Chest Size 52" - 54"
  • Gender Men's
  • Fabric Weight 3.67 oz.
  • Number of Outside Pockets 1
  • ANSI Class ANSI107-2010 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list