Skip Content
CSA T-SHIRT V-NECK HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT V-NECK HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39321-2XL-FLGR
  • Mfr. Model # S39321-2XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Length 32-1/4"
  • Item Short Sleeve T-Shirt
  • Size 2X-Large
  • Fabric Weight 3.67 oz.
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 2, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Sleeve Length 11"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Gender Men's
  • Fits Chest Size 49" - 51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list