Skip Content
CSA T-SHIRT V-NECK HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT V-NECK HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39311S-FLGR
  • Mfr. Model # S39311S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Short Sleeve T-Shirt
  • Length 29-1/4"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size Small
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10-1/4"
  • Gender Men's
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn with S376 Jacket)
  • Fits Chest Size 35" - 37"
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list