Skip Content
CSA T-SHIRT V-NECK HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT V-NECK HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39311L-FLGR
  • Mfr. Model # S39311L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Short Sleeve T-Shirt
  • Colour Fluorescent Yellow
  • Length 30-3/4"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size Large
  • Standards CSA-Z96-2009 Class 2, Level 2, CGSB 155.20-2000 TYPE 3
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10-1/2"
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list