CSA T-SHIRT S/S W/ UV PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT S/S W/ UV PROTECT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS36431-4XL-FLGR
  • Mfr. Model # S36431-4XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Length 33-3/4"
  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Size 4X-Large
  • Standards CSA-Z96-09
  • Fabric Weight 140 gsm
  • Sleeve Length 11-1/2"
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • ANSI Class Class 2, Level 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list