Skip Content
CSA T-SHIRT S/S W/ UV PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT S/S W/ UV PROTECT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS36421-3XL-FLOR
  • Mfr. Model # S36421-3XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Length 28-1/2"
  • Item High Visibility Long Sleeve T-Shirt
  • Colour Fluorescent Green
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size X-Small
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 33-3/4"
  • Fits Chest Size 52" - 54"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Number of Outside Pockets 3
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list