Skip Content
CSA T-SHIRT S/S W/ UV PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT S/S W/ UV PROTECT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS36421-3XL-FLGR
  • Mfr. Model # S36421-3XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Fluorescent Yellow/Green
  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Fabric Weight 140 gsm
  • Length 33"
  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Size 3X-Large
  • Standards CSA-Z96-09
  • Fits Chest Size 52" - 54"
  • Sleeve Length 11-1/4"
  • Gender Men's
  • Number of Outside Pockets 3
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list