Skip Content
CSA T-SHIRT S/S W/ UV PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT S/S W/ UV PROTECT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS36411L-FLOR
  • Mfr. Model # S36411L-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item High Visibility Long Sleeve T-Shirt
  • Length 30"
  • Material 100% Polyester with Wicking Treatment
  • Size Medium
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fits Chest Size 42" - 44"
  • Fabric Weight 3.67 oz.
  • Gender Men's
  • Number of Outside Pockets 3
  • Sleeve Length 34-3/4"
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list