Skip Content
CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611XL-FLOR
  • Mfr. Model # S38611XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Length 28"
  • Item Hi Visibility Insulated Hoodie
  • Material 100% Anti-Pill Polyester Fleece
  • Size Medium
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 140 gsm
  • Sleeve Length 36-1/4"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 2
  • Gender Men's
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list