Skip Content
CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611XL-FLGR
  • Mfr. Model # S38611XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Item Hi Visibility Insulated Hoodie
  • Material 100% Anti-Pill Polyester Fleece
  • Length 28"
  • Size Medium
  • Standards CSA-Z96-15 Class 1 Level 2, ANSI107-2010 Class 1 Level 2
  • Fabric Weight 140 gsm
  • Sleeve Length 36-1/4"
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 2
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list