CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611S-FLOR
  • Mfr. Model # S38611S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Item Hi Visibility Insulated Hoodie
  • Size Large
  • Length 28-1/2"
  • Material 100% Anti-Pill Polyester Fleece
  • Standards CSA-Z96-15 Class 1 Level 2, ANSI107-2010 Class 1 Level 2
  • Fabric Weight 140 gsm
  • Sleeve Length 37"
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Number of Outside Pockets 2
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list