CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611S-FLGR
  • Mfr. Model # S38611S-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length 34-1/2"
  • Colour Fluorescent Orange
  • Item High Visibility Long Sleeve T-Shirt
  • Material 100% Polyester with Wicking Treatment
  • Size 5X-Large
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 38-1/4"
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Number of Outside Pockets 1
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list