Skip Content
CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611M-NY
  • Mfr. Model # S38611M-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item High Visibility Long Sleeve T-Shirt
  • Colour Fluorescent Green
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Length 34.5
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Size 5X-Large
  • Sleeve Length 38-1/4"
  • Gender Men's
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 1
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list