Skip Content
CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611L-NY
  • Mfr. Model # S38611L-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item High Visibility Long Sleeve T-Shirt
  • Length 33"
  • Material 100% Polyester with Wicking Treatment
  • Size 3X-Large
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 37-1/4"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Gender Men's
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list