Skip Content
CSA T-SHIRT LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA T-SHIRT LONG SLEEVE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS38611L-FLOR
  • Mfr. Model # S38611L-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Material 100% Polyester with Wicking Treatment
  • Item High Visibility Long Sleeve T-Shirt
  • Length 32-1/4"
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Size 2X-Large
  • Fabric Weight 3.67 oz.
  • Sleeve Length 36-3/4"
  • Fits Chest Size 42" - 44"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list