Skip Content
CSA RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA RAIN JACKET HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37621-3XL-FLOR
  • Mfr. Model # S37621-3XL-FLOR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Rain Jacket
  • Material 100% Polyester with PU Coating
  • Colour Fluorescent Orange
  • Includes Hood
  • Size 3X-Large
  • Seam Style Taped
  • Thickness 180 g
  • Resists Water, Wind
  • Standards CSA-Z96-2009 Class 2, Level 2, CGSB 155.20-2000 TYPE 3
  • Fabric Weight 150D
  • Sub-Category N/A
  • Closure Type Full Front Zipper Under Storm Fly
  • Jacket Length 33-1/2"
  • Gender Men's
  • Fits Chest Size 52" - 54"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Liner Material 100% Polyester (Mesh)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list