Skip Content
CSA RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA RAIN JACKET HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37621-3XL-FLGR
  • Mfr. Model # S37621-3XL-FLGR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Includes Hood
  • Material 100% Polyester with PU Coating
  • Seam Style Taped
  • Item Rain Jacket
  • Size 3X-Large
  • Thickness 150D
  • Resists Water, Wind
  • Standards CSA-Z96-2009 Class 1, Level 2
  • Closure Type Full Front Zipper Under Storm Fly
  • Fabric Weight 150D
  • Sub-Category N/A
  • Jacket Length 33-1/2"
  • Fits Chest Size 52" - 54"
  • Number of Inside Pockets 2
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 3, Level 2
  • Liner Material 100% Polyester (Mesh)
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list