Skip Content
CSA RAIN JACKET HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA RAIN JACKET HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37611M-FLGR
  • Mfr. Model # S37611M-FLGR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Includes Hood
  • Item Rain Jacket
  • Material 100% Polyester with PU Coating
  • Size Medium
  • Seam Style Taped
  • Resists Water, Wind
  • Thickness 150D
  • Closure Type Full Front Zipper Under Storm Fly
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Fabric Weight 150D
  • Sub-Category N/A
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material 100% Polyester (Mesh)
  • Number of Outside Pockets 2
  • Jacket Length 31-1/2"
  • Number of Inside Pockets 2
  • ANSI Class ANSI107-2010 Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list