Skip Content
CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37721-3XL-FLOR
  • Mfr. Model # S37721-3XL-FLOR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Number of Pockets 3
  • Item Overall
  • Seam Style Taped
  • Size 3X-Large
  • Standards CSA-Z96-2009 Class 3, Level 2 (When Worn with F671 Jacket), CGSB 155.20-2000
  • Material 100% Polyester with PU Coating
  • Thickness 180 g
  • Resists Water, Wind
  • Inseam 32"
  • Fabric Weight 150D
  • Fits Waist Size 46" - 48"
  • ANSI Class ANSI107-2010 Class E, Level 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list