CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37711S-FLOR
  • Mfr. Model # S37711S-FLOR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Material 100% Polyester with PU Coating
  • Item Overall
  • Number of Pockets 3
  • Size Small
  • Seam Style Taped
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Resists Water, Wind
  • Thickness 150D
  • Fabric Weight 150D
  • Gender Men's
  • Inseam 32"
  • Fits Waist Size 29" - 31"
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list