Skip Content
CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37711S-FLGR
  • Mfr. Model # S37711S-FLGR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Overall
  • Material 100% Polyester with PU Coating
  • Size Small
  • Seam Style Taped
  • Number of Pockets 3
  • Thickness 150D
  • Fits Waist Size 29" - 31"
  • Inseam 32"
  • Resists Water, Wind
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Fabric Weight 150D
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list