Skip Content
CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37711M-FLOR
  • Mfr. Model # S37711M-FLOR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Material 100% Polyester with PU Coating
  • Colour Fluorescent Orange
  • Number of Pockets 3
  • Item Overall
  • Size Medium
  • Seam Style Taped
  • Resists Water, Wind
  • Standards NFPA 2112, NFPA 70E, ASTM F1506
  • Thickness 150D
  • Fits Waist Size 32" - 34"
  • Fabric Weight 150D
  • Inseam 32"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list