Skip Content
CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37711M-FLGR
  • Mfr. Model # S37711M-FLGR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Material 100% Polyester with PU Coating
  • Item Overall
  • Colour Fluorescent Yellow
  • Number of Pockets 3
  • Seam Style Taped
  • Size Medium
  • Resists Water, Wind
  • Thickness 150D
  • Fabric Weight 150D
  • Standards CSA-Z96-2009 Class 1, Level 2
  • Inseam 32"
  • ANSI Class ANSI107-2010 Class E, Level 2
  • Gender Men's
  • Fits Waist Size 32" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list