Skip Content
CSA RAIN BIB HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA RAIN BIB HI VIS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS37711L-FLOR
  • Mfr. Model # S37711L-FLOR
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Material 100% Polyester with PU Coating
  • Item Overall
  • Number of Pockets 3
  • Size Large
  • Thickness 150D
  • Seam Style Taped
  • Standards CSA-Z96-09 Class 1, Level FR
  • Fabric Weight 150D
  • Resists Water, Wind
  • Inseam 32"
  • Fits Waist Size 36" - 38"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list