Skip Content
CSA PANT WITH SAFETY STRIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA PANT WITH SAFETY STRIPES

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS607-40WX32L-NY
  • Mfr. Model # S607-40WX32L-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Navy
  • Material 100% Cotton Twill
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn With Class 2 Top With Armbands)
  • Fabric Weight 8.2 oz.
  • Fits Waist Size 40"
  • Closure Type Zipper Front Fly
  • Inseam 32"
  • Item Safety Work Pant
  • Gender Men's
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list